Shop All Arts & Crafts
Glovies
Mulitpurpose Disposable Gloves, 100-Pack Adult & 50-Pack Children, 150PK
Mfr # MKBGLOVIEKIT
Zoro # G511969015
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Includes 150 Gloves
- Material Virgin LDPE
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glovies
- MFR # MKBGLOVIEKIT
- Zoro # G511969015
- UPC # 194629141401
- Country of Origin China
- Category Arts & Crafts
Details
Color | Clear |
Includes | 150 Gloves |
Material | Virgin LDPE |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
gLovies multipurpose disposable gloves for adults and kids! Keep hands clean and protected while handling food or to do other things where dexterity matters, such as messy arts and crafts projects. Latex-free & powder-free. Adult medium size gloves for moms and teachers, plus a small size for kids! gLovies avoid germs and all things messy. Keep hands clean for safety and quick cleanup. Ideal for: food prep, school, home, work, camp, museums, all things messy. Includes 2 packs of gloves: 100-pack adult size and 50 count kids size 150 total gloves.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORTCUTS Krylon Short Cuts Sun Yellow Paint Pen Interior 734.4 g/L 0.33 oz (SCP-906)
- U BRANDS 4N1 Magnetic Dry Erase Combo Board, 36 x 24, White/Natural (3891U00-01)
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- MADISON MILL 5/8X36 Poplar Dowel (436557)
- CREATIVITY STREET Pony Beads, Neon, 6 mm x 9 mm, PK3000 (PAC3553)
- CHARTPAK Vinyl Numbers, Adhesive, 21 Numbers, 6 in., Black (CH463885)
- PACON Border, 2-1/4" x 50 ft., Red (37036)
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- MAGIC STIX Triangular Markers, 36 Per Set, PK2 (399)
- SAX Versatemp Heavy-Bodied Tempera Paint, Black, Quart (2675)
- Glovies