Shop All Disposable Gloves
Glovies
Disposable Gloves, Plastic, One Size, 200 PK, Clear
Mfr # LX002B100
Zoro # G1423516
product price: $28.49
/pk 200, $0.14/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Material Plastic
- Color Clear
- Includes 200 disposable gloves
- Recommended Age 3-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glovies
- MFR # LX002B100
- Zoro # G1423516
- UPC # 194629062348
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | One Size |
Details
Item | Disposable Gloves |
Material | Plastic |
Color | Clear |
Includes | 200 disposable gloves |
Recommended Age | 3-9 Years |
Recommended Grade | Grade PK-4 |
Description
Keep little hands clean during messy projects, handling food, science projects and GREAT for kids with sensory needs. Ideal for: Arts & Crafts, Baking, Science Projects, Classrooms, Public Restrooms, Potty Training, Kids with Sensory Needs, Chores, Dog Cleanup, and Anywhere Germy! Each box includes 100 gloves. Sold as 2 packs for 200 gloves total!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter R Satin Nickel 4" (RL4R-15)
- SW TRUEFORM Powerform, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (N700344)
- SIGNMISSION ORDER HERE PICK-UP HEREsticker hamburger pizza french fry ice cream, D-12 Order Here Pickup Here (D-12 Order Here Pickup Here)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- ADVANCED CARE Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 10 PK, Blue (ANBM10017)
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, XS ( 6 1/2 ), 50 PK, Green (340055)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (48UN24)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- ATLANTIC SAFETY PRODUCTS InTouch, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, XL, 100 PK, Black (LGB311-XL)
- Glovies Gloves & Hand Protection