Shop All Disposable Gloves
Glovies
Disposable Gloves, Plastic, One Size, 150 PK, Clear
Mfr # LX002B50
Zoro # G1427156
product price: $28.19
/pk 150, $0.19/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Color Clear
- Material Plastic
- Includes 150 individual gloves
- Recommended Age 3-9 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glovies
- MFR # LX002B50
- Zoro # G1427156
- UPC # 194629004751
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | One Size |
Details
Item | Disposable Gloves |
Color | Clear |
Material | Plastic |
Includes | 150 individual gloves |
Recommended Age | 3-9 Years |
Recommended Grade | Grade PK-4 |
Description
Stay mess free during craft time and protect your kids from all things germy with these latex-free Multipurpose Glovies. Perfect for keeping little hands clean. Glovies are disposable, non-biodegradable, and transparent with an embossed surface for a better grip. The 50 count makes up 25 pairs of gloves. Size: 7" x 9".
Ideal For: Arts & Crafts, Baking, Science Projects, Classrooms, Public Restrooms, Potty Training, Kids with Sensory Needs, Chores, Dog Cleanup, and Anywhere Germy!
Each box includes 50 gloves. Sold as 3 packs for 150 gloves total!
Ideal For: Arts & Crafts, Baking, Science Projects, Classrooms, Public Restrooms, Potty Training, Kids with Sensory Needs, Chores, Dog Cleanup, and Anywhere Germy!
Each box includes 50 gloves. Sold as 3 packs for 150 gloves total!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Elevator Equipment Room Authorized, Portrait (OS-DS-D-57-V-2244)
- MCR SAFETY Cut Pro 15 Gauge Hyprmx Nitrile Coated Glvs (92735N-M)
- THOROGOOD SHOES Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 10D)
- STRANCO Die Cut Letter Label, D (DBV-SINGLE-8-D)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (BX344100)
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (NTG8-03-010)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, XL, 90 PK, Clear (HLY55034)
- PIP Ambi-dex Turbo, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 10 PK, Blue (63-332PF/XXL)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 1000 PK, Purple (304340331)
- GAMMEX Disposable Gloves, 6.30 mil Palm, Neoprene, Powder-Free, S, 1 PR, White (113668)
- VENOM STEEL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, OneSize, Black (VEN6045RN)
- Glovies Disposable Gloves