Shop All Disposable Gloves
Gloveworks
Vinyl Disposable Gloves, Vinyl, Powder-Free, 2PK, 2500 PK
Mfr # GWV10PK
Zoro # G211222441
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2PK
- Material Vinyl
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks
- MFR # GWV10PK
- Zoro # G211222441
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | 2PK |
Details
Item | Vinyl Disposable Gloves |
Material | Vinyl |
Powdered/Powder-Free | Powder-Free |
Description
These industrial-grade disposable gloves deliver comfort, dexterity, and tactile sensitivity. Theyre the Perfect Project Pack! A great companion around the house and in the workplace, they're latex free and powder free, with a loose fit and comfortable feel. Sold 10 gloves per pack, 25 packs per casean easy grab for casual users and a surefire boost to retail sales!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Liners, Gen Purpose, Cotton/Polyester, Knit Cuff, 9 1/4 in L, White, Universal Size, 1 Pair (4T497)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (ZDF111VS)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (GWRBN48100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (GPNB48100)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1000 PK, Ivory (ILHD42100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (GPNB42100)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1000 PK, Ivory (ILHD48100)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (INPF46100)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, M, Blue (SA6602-20)
- Gloveworks Gloves & Hand Protection