Shop All Disposable Gloves
Gloveworks
Nitrile Exam Gloves, 7 mil Palm, Nitrile, Powder-Free, M, 500 PK, Blue
Mfr # GPNHD64100
Zoro # G111222329
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 7 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks
- MFR # GPNHD64100
- Zoro # G111222329
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 7 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
Gloveworks Exam Blue Nitrile Gloves feature an extended cufflonger than a standard gloveto offer greater protection over your forearm and wrist from bodily fluids, bloodborne pathogens, and contaminants. They are more than twice as thick as standard nitrile gloves for heavy-duty jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 90 PK (62774)
- HEXARMOR Coated Gloves, Polyurethane, Gray, XS, PR (2085 XS)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x11" Graphic Size.Overall Size:12.5"x15" (105514)
- W.E. CHAPPS Strap Chapps, Length 26-1/2 In., Cotton, Denim, Elastic Closure Type, 1 Pair (SC07)
- GLOVEWORKS IVBF, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Blue (IVBPF48100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (GWBN48100)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 100 PK, Ivory (TLF44100)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (ILHD46100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, Nitrile, S, 1000 PK, Orange (GWON42100)
- NIGHTHAWK Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (GLV2005L)
- Gloveworks Gloves & Hand Protection