Shop All Disposable Gloves
Gloveworks
Nitrile Exam Gloves, 7 mil Palm, Nitrile, Powder-Free, L, 500 PK, Blue
Mfr # GPNHD66100
Zoro # G811222339
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 7 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks
- MFR # GPNHD66100
- Zoro # G811222339
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 7 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
Gloveworks Exam Blue Nitrile Gloves feature an extended cufflonger than a standard gloveto offer greater protection over your forearm and wrist from bodily fluids, bloodborne pathogens, and contaminants. They are more than twice as thick as standard nitrile gloves for heavy-duty jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" X-Large (FG3904)
- ONGUARD Chemtex Bib Overall, Green, 2XL (7105000)
- CONDOR Safety Sign, 4" W, 18" H, 0.032" Thickness (469X99)
- GATEWAY SAFETY Gateway Safety 46X9 Starlite Safety Glasses Clear Anti-Fog Lens (46X9)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, One Size, 6 PK, Black (GWHD6PKBLK)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (GWBN48100)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, 100 PK, Ivory (TLF48100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- ANSELL 93-360, Chemical Resistant Disposable Cleanroom Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S (93-360)
- Gloveworks Gloves & Hand Protection