Shop All Disposable Gloves
Gloveworks
Nitrile Disposable Gloves, Nitrile, L
Mfr # GWON48100
Zoro # G707386480
product price: $63.69
/ea
Sold in multiples of 10 for $636.90
$636.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveworks
- MFR # GWON48100
- Zoro # G707386480
- UPC # 697383966568
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Description
You think you're tough AMMEX Gloveworks HD orange nitrile powderfree industrial gloves can handle whatever you put them through This is not just another disposable glove, it is industrialgrade, top of the line, designed and manufactured for pros who need the best protection Not all disposable gloves are created equal What sets AMMEX Gloveworks HD orange nitrile powderfree industrial gloves apart is their raised diamond texture, by far our most aggressive, with 60 percent more surface area, which provides an unbeatable grip Those diamonds channel away liquids, so even when the glove is wet you can still hold on tight, no worries about losing control of tools Reverse texture on the inside helps air circulate to keep your hands drier Their 8 to 9 mil thickness means greater resistance to rips, tears and punctures and provides for extended duration use They feature extra protection from grease, gasoline, pesticides, cleaning solutions and a long list of specialty chemicals The high visibility color really demands to be seen AMMEX Gloveworks HD orange nitrile powderfree industrial gloves are popular for automotive, manufacturing, janitorial, plumbing, paint shops, chemical and industrial uses They're made from component materials that comply with FDA regulations for food contact, which makes them perfect for food processing applications Try AMMEX Gloveworks HD orange nitrile powderfree industrial gloves, we're certain you won't want to wear anything else The raised diamond texture will change the way you feel about disposable gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 1, PK5 (DWR-5-1-5)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-GY)
- KASK SC1 Earmuffs, For Zenith Hi-Viz Helmet, PR (WHP00004)
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, One Size, 6 PK, Black (GWHD6PKBLK)
- GLOVEWORKS Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 500 PK, Blue (GPLHD84100)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (INPF48100)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (GWBN44100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (GWGN44100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, Nitrile, S, 1000 PK, Orange (GWON42100)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 100 PK, Ivory (TLF46100)
- Gloveworks Disposable Gloves