Shop All Disposable Gloves
Gloveworks
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue
Mfr # GWRBN48100
Zoro # G111222336
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveworks
- MFR # GWRBN48100
- Zoro # G111222336
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Royal Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 7 mil |
Texture | Raised Diamond Texture |
Description
Gloveworks Industrial Royal Blue Nitrile Gloves stand up to the toughest jobs. They feature raised diamond texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3M-120B)
- TILLMAN 23In Left Sleeve (5200SL)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY5)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-627V)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (GWRBN46100)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Royal Blue (GWRBN49100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Green (GWGN42100)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (INPF46100)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, L, 480 PK, Blue (H716-L)
- Gloveworks Gloves & Hand Protection