Shop All Disposable Gloves
Gloveworks
Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Royal Blue
Mfr # GWRBN49100
Zoro # G211222380
product price: $169.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveworks
- MFR # GWRBN49100
- Zoro # G211222380
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Disposable Gloves |
Color | Royal Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 7 mil |
Texture | Raised Diamond Texture |
Description
Gloveworks Industrial Royal Blue Nitrile Gloves stand up to the toughest jobs. They feature raised diamond texture RDT which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SE SV2Z Grn Mesh Med (SV25-2ZGM-M)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1317)
- 3M Scotch Plastic Tape 471, Blue, 1/2"X36 Yds. (MMM6408)
- FIRST AID ONLY Wall Mount Bodily Fluid Spill Kit (214-U/FAO)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1000 PK, Ivory (ILHD48100)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (GWBN44100)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (ILHD46100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 100 PK, Ivory (TLF46100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (GWGN46100)
- MICRO-TOUCH Micro-Touch, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Royal Blue (313029)
- Gloveworks Gloves & Hand Protection