Shop All Disposable Gloves
Gloveworks
Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black
Mfr # GPNB44100
Zoro # G911222390
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks
- MFR # GPNB44100
- Zoro # G911222390
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Silicone-Free | Yes |
Description
Gloveworks Industrial Black Nitrile Gloves are the most versatile choice for a glove. Comfortable with texturing that increases dexterity. Polymer coated for easy on and off. The black color conceals dirt and grime. Also available in blue.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Truck Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-8-24HA)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-710-L-17476)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (GPNB48100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Black (GPNB49100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (GPNB46100)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1000 PK, Ivory (ILHD48100)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 100 PK, Ivory (TLF44100)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, 100 PK, Ivory (TLF46100)
- MAPA PROFESSIONAL Trilites 994, Tri-Polymer Disposable Gloves, 6 mil Palm, Neoprene/Nitrile/Natural Rubber, XL (994959)
- Gloveworks Gloves & Hand Protection