Shop All Disposable Gloves
Gloveworks
Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 500 PK, Blue
Mfr # GPLHD84100
Zoro # G511222332
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Latex
- Palm Thickness 13 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks
- MFR # GPLHD84100
- Zoro # G511222332
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Palm Thickness | 13 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Description
Gloveworks Exam Blue Latex Gloves feature an extended cufflonger than a standard gloveto offer greater protection over your forearm and wrist from bodily fluids, bloodborne pathogens, and contaminants. These extra-thick, unique blue color latex gloves feature a textured grip for no slippage when working on heavy-duty jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Cleanroom Coat, XL, Wht, PK30 (IC264SWHXL00300B)
- NEVS Controlled Substance Dangerous Unless Used As Dire 3/8" x 1-1/2" (PAUX-23)
- SIGNMISSION OSHA Danger, Propane Flammable No Smoking No Open Flame, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-DS-D-1014-L-2358)
- HY-KO 4In Reflective Number 5, 10PK (B00571)
- GLOVEWORKS Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 500 PK, Blue (GPLHD86100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, One Size, 6 PK, Black (GWHD6PKBLK)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (GWBN48100)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, 100 PK, Ivory (TLF48100)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (INPF42100)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, XL, 100 PK, White (62815)
- Gloveworks Disposable Gloves