Shop All Disposable Gloves
Gloveworks
Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 500 PK, Blue
Mfr # GPLHD86100
Zoro # G011222399
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Latex
- Palm Thickness 13 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks
- MFR # GPLHD86100
- Zoro # G011222399
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Exam Gloves |
Color | Blue |
Material | Latex |
Palm Thickness | 13 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Sterile/Non-Sterile | Non-Sterile |
Description
Gloveworks Exam Blue Latex Gloves feature an extended cufflonger than a standard gloveto offer greater protection over your forearm and wrist from bodily fluids, bloodborne pathogens, and contaminants. These extra-thick, unique blue color latex gloves feature a textured grip for no slippage when working on heavy-duty jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Contrast Rain Jacket, XXXL (US366)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- IRONCAT Welding Cape Sleeve, Split Leather, 2XL (7000/2XL)
- PYRAMID Signal Bell, Wall Mount, Round, 8", 24V DC (41392)
- GLOVEWORKS Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, M, 500 PK, Blue (GPLHD84100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (GPNB48100)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (INPF46100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (GPNB42100)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, 100 PK, Ivory (TLF48100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- BLUZEN Nitrile Exam Gloves, 3.54 mil Palm, Nitrile, Powder-Free, M, Black (MNIT104-M)
- Gloveworks Disposable Gloves