Shop All Disposable Gloves
Gloveworks
Latex Disposable Gloves, Latex, XS, 1000 PK, Ivory
Mfr # TLF40100
Zoro # G611222478
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Ivory
- Material Latex
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks
- MFR # TLF40100
- Zoro # G611222478
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XS |
Details
Item | Latex Disposable Gloves |
Color | Ivory |
Material | Latex |
Latex-Free | No |
Description
Gloveworks Industrial Ivory Latex Gloves deliver the right combination of strength, durability, comfort, and fit. They are thick enough to protect your hands, yet they provide touch sensitivity with a texture that enhances grip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 11 Womens Engineer Boot Steel Work Boot (412109BLK110)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (US-220-L)
- INNOTEX Fire Hood, Gray/Red, M/L, 21" L (INNOTEX GRAY 35)
- QUICK DAM Flood Barrier Emergency Kit, 40 ft. L (WUGG-V)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, Nitrile, S, 1000 PK, Orange (GWON42100)
- GLOVEWORKS INPF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (INPF46100)
- GLOVEWORKS Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 500 PK, Blue (GPLHD86100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (GPNB46100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Green (GWGN42100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (GPNB48100)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, L (92-675)
- Gloveworks Gloves & Hand Protection