Shop All Disposable Gloves
Gloveworks
Latex Disposable Gloves, Latex, Powder-Free, One Size, 2500 PK, Ivory
Mfr # GWL10PK
Zoro # G211379473
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Color Ivory
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks
- MFR # GWL10PK
- Zoro # G211379473
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | One Size |
Details
Item | Latex Disposable Gloves |
Color | Ivory |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Description
These gloves are textured and powder-free, with the protection, comfort, and fit of latex, yet still a tremendous value. Sold 10 gloves per packagejust the right amount for the casual useror 25 packages per case. Theyre peggable, which makes them a winning point-of-purchase item for retail operations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, XL (53YP45)
- SYNERGY QUICK RELEASE FIRE EXTINGUISHER MOUNT (4029-01)
- WERNER Full Body Harness, Vest Style, M/L (H113002)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, S, 1 PR (N9690S)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON46100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (GWBN44100)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Royal Blue (GWRBN46100)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (GWON49100)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1000 PK, Ivory (ILHD42100)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, M, 2000 PK, Clear (A63C12)
- Gloveworks Disposable Gloves