Shop All Disposable Gloves
Gloveworks
Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1000 PK, Ivory
Mfr # ILHD48100
Zoro # G511222349
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Latex
- Palm Thickness 6 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveworks
- MFR # ILHD48100
- Zoro # G511222349
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Color | Ivory |
Material | Latex |
Palm Thickness | 6 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 8 mil |
Description
Gloveworks Industrial Ivory Latex Gloves are heavy-duty disposable gloves. These durable gloves are twice as thick as standard latex, but provide exceptional comfort. Double chlorination reduces latex proteins and produces a smooth surface that is suitable for double gloving.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURECAN SureCan Utility Transfer Tank (SUR-50-U-1)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: Medium (BB800FO (M))
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, S (805774-81)
- MAXIT Winter Liner, Brown, Universal (101415309)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (ILHD46100)
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, S, 1000 PK, Ivory (ILHD42100)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, L (GWON48100)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Black (GPNB49100)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (GWBN44100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (GWGN44100)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A19A32)
- Gloveworks Disposable Gloves