Shop All Disposable Gloves
Gloveworks
IVPF, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 1000 PK, Clear
Mfr # IVPF42100
Zoro # G311222365
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks
- MFR # IVPF42100
- Zoro # G311222365
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | IVPF |
Sterile/Non-Sterile | Non-Sterile |
Texture | Smooth |
Description
Gloveworks Industrial Clear Vinyl Gloves deliver affordable, effective safety and hygiene for lighter applications. These gloves are suited for frequent glove changes. Easy on and off with a looser, polymer-coated fit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010-WT)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-M)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U1-1052-NP_10X7)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 4" Length (SHOOK4)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, 100 PK, Ivory (TLF48100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, Nitrile, S, 1000 PK, Orange (GWON42100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Green (GWGN42100)
- GLOVEWORKS IVBF, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Blue (IVBPF48100)
- CREATIVE CLOTHES Safegrip, Latex Exam Gloves, Latex, Powder-Free, L (CR1117139)
- Gloveworks Gloves & Hand Protection