Shop All Disposable Gloves
This Product is Discontinued
Gloveworks Hd
Disposable Gloves, 6.00 mil Palm, Nitrile, XL, 1000 PK, Black (Discontinued)
Mfr # GWBN48100CS
Zoro # G0541088
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size XL
- Size XL
- Disposable Glove Material Nitrile
- Color Black
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks Hd
- MFR # GWBN48100CS
- Zoro # G0541088
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Black |
Material | Nitrile |
Palm Thickness | 6.00 mil |
Powdered/Powder Free | Powder Free |
Description
Glove,Nitrile,Textured,Black,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.