Shop All Disposable Gloves
Gloveworks
GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange
Mfr # GWON44100
Zoro # G305267730
product price: $26.19
/pk 100, $0.26/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Orange
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveworks
- MFR # GWON44100
- Zoro # G305267730
- UPC # 697383966544
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | GWON |
Sterile/Non-Sterile | Non-Sterile |
Application | Automotive, Industrial, Plumbing, Food Service, Food Processing, Agriculture, Chemical |
Finish | Chlorinated |
Thickness | 8 mil |
Finger Thickness | 9 mil |
Features | Diamond Textured |
Texture | Raised Diamond Texture |
Description
Gloveworks HD orange nitrile powder free industrial gloves can handle whatever you put them through. This is not just another disposable glove-it is industrial grade top of the line designed and manufactured for pros who need the best protection. Not all disposable gloves are created equal. What sets Ammex Gloveworks HD orange nitrile powder free industrial gloves apart is their raised diamond texture-by far our most aggressive with 60 percent more surface area-which provides an unbeatable grip. Those diamonds channel away liquids so even when the glove is wet you can still hold on tight-no worries about losing control of tools. Reverse texture on the inside helps air circulate to keep your hands drier. They feature extra protection from grease gasoline pesticides cleaning solutions and a long list of specialty chemicals. The high-visibility color really demands to be seen. Ammex Gloveworks HD orange nitrile powder free industrial gloves are popular for automotive manufacturing janitorial plumbing paint shops chemical and industrial uses. They're made from component materials that comply with FDA regulations for food contact which makes them perfect for food processing applications. There are more potential uses around the house than we can begin to count. Latex free and powder free these gloves are available in sizes M-XXL 100 gloves per box 10 boxes per case. They also come in high-visibility green for color coding by size process or department. Try Ammex Gloveworks HD orange nitrile powder free industrial Gloves-we're certain you won't want to wear anything else. The raised diamond texture will change the way you feel about disposable gloves. Don't settle for average just to save a few cents. Give your hands the protection they deserve with Ammex Gloveworks HD orange nitrile powder free industrial gloves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protection Dispenser, Beige, ABS Plastic (PD100-0212)
- SCRUB ZONE Scrub Pants, XL, Royal Blue, Unisex (85221)
- LABELMASTER Corrosive Placard, UN 1830, PK25 (ZRV41830)
- AMEREX Fire Extinguisher Tamper Seal, PK100 (01387-P100)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GWON46100)
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (GWON49100)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 100 PK, Black (GWBN48100)
- GLOVEWORKS GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (GWGN44100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Green (GWGN49100)
- CONDOR Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (2XMA6)
- Gloveworks Disposable Gloves