Shop All Disposable Gloves
This Product is Discontinued
Gloveworks
Disposable Gloves, 8.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (Discontinued)
Mfr # GWON46100
Zoro # G5118211
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 8.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveworks
- MFR # GWON46100
- Zoro # G5118211
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Size- Alpha | L |
Details
Item | Disposable Gloves |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 8.00 mil |
Color | Orange |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Cuff | Beaded |
Disposable Glove Grade | Industrial |
Description
Disposable Glove, Length 9 1/2 in, Powdered/Powder-Free Powder-Free, Size- Alpha L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.