Shop All Disposable Gloves
Gloveplus
Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear
Mfr # IVPF42100
Zoro # G3279887
product price: $4.85
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 4 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveplus
- MFR # IVPF42100
- Zoro # G3279887
- UPC # 697383000000
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Vinyl Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Description
GlovePlus 40181 Powder-Free Disposable Gloves, Vinyl, Beaded Cuff, Smooth. These 4-mil gloves are made from component materials that comply with FDA regulations for food contact—which makes them the right choice for food processing and food handling—and they are California Prop. 65 compliant. It’s less elastic than nitrile and latex, giving it a looser fit and a smooth, comfortable feel. It helps eliminate allergic reactions to latex protein. The gloves are also powder free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Swivel-D 2"i.d. Forged D-ring w/Bushings +sst Shackle Plate (1028)
- HONEYWELL UVEX Safety Goggles, Clear Scratch-Resistant Lens, Uvex Seismic Series (S0620)
- SIGNMISSION OSHA Danger Sign, Fuel Storage No Smoking, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-DS-D-1824-L-1270)
- LABELMASTER Corrosive Placard, UN 3264, PK25 (ZEZ43264)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (IVPF46100)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (IVPF48100)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (IVPF44100)
- GLOVEPLUS Nitrile Disposable Gloves, Nitrile, 2XL, Black (GPNB49100)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, Ivory (TLF46100)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, Ivory (TLF42100)
- ANSELL NEC-288, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, XL, 50 PK, Green (NEC-288-XL)
- Gloveplus Gloves & Hand Protection