Shop All Disposable Gloves
Gloveplus
Nitrile Disposable Gloves, Nitrile, 2XL, Black
Mfr # GPNB49100
Zoro # G505897546
original price:
$16.79
5% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveplus
- MFR # GPNB49100
- Zoro # G505897546
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | 2XL |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Description
Gloveworks Nitrile Disposable Gloves XX-Large Black Powder Free 100 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resist Gloves, Size 8, PR, Cut 5 (STAGPNVPI8)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0313-ND_7X5 (LCU4-0313-ND_7X5)
- CELLUCAP Lab Jacket, Polypropylene, Blue, 4XL, PK50 (6512EBHLXXXX)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, L, 9" L, PR (FFTAB-55-010)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory (TLF48100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (GPNB46100)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, Ivory (TLF44100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black (GPNB48100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (GPNB44100)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, Ivory (TLF46100)
- AMMEX GWGN, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (GWGN48100)
- Gloveplus Gloves & Hand Protection