Shop All Disposable Gloves
Gloveplus
GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange
Mfr # GWON48100
Zoro # G306438351
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Color Orange
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveplus
- MFR # GWON48100
- Zoro # G306438351
- UPC # 697383966568
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Nitrile Disposable Gloves |
Color | Orange |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 8 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Series | GWON |
Sterile/Non-Sterile | Non-Sterile |
Thickness | 8 mil |
Features | Diamond Textured |
Finger Thickness | 9 mil |
Application | Automotive, Industrial, Plumbing, Food Service, Food Processing, Agriculture, Chemical |
Finish | Chlorinated |
Texture | Raised Diamond Texture |
Description
- •It is industrial grade, top of the line, designed and manufactured for pros who need the best protection
- •No worries about losing control of tools
- •Reverse texture on the inside helps air circulate to keep your hands drier
- •8- to 9-mil thickness means greater resistance to rips, tears, and punctures, and provides for extended-duration use
- •Extra protection from grease, gasoline, pesticides, cleaning solutions, and a long list of specialty chemicals
- •When used as a saw guide, the Speed Square makes truing up a board easy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 30 dB, Pro-Grade, Red (90565-4DC-PS)
- C.H. HANSON Standard Letter Stamp Set, 3/32" (20150)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44332)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Black (GPNB46100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (GPNB48100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (GPNB44100)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, Ivory (TLF44100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (GPNB44100)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (IVPF44100)
- ANSELL Latex Disposable Gloves, 16.5 mil Tips/11.4 mil Palm Palm, Latex, Powder-Free, S, 50 PK, Blue (GLV165-S)
- Gloveplus Disposable Gloves