Shop All Disposable Gloves
Gloveplus
Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black
Mfr # GPNB48100
Zoro # G906438393
product price: $16.09
/ea
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveplus
- MFR # GPNB48100
- Zoro # G906438393
- UPC # 697383935571
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder Free | Powder Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Warning Biohazard Sign, 10 in Height, 14 in Width, Vinyl, English (35GE61)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV713FO (4XL))
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469C54 (469C54)
- JOHNDOW INDUSTRIES 25 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-25GC)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (GPNB44100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Black (GPNB46100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (GPNB48100)
- GLOVEPLUS Nitrile Disposable Gloves, Nitrile, 2XL, Black (GPNB49100)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (IVPF48100)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (IVPF42100)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (HND-82712)
- Gloveplus Gloves & Hand Protection