Shop All Disposable Gloves
Gloveplus
Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, Black
Mfr # GPNB46100
Zoro # G706438371
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveplus
- MFR # GPNB46100
- Zoro # G706438371
- UPC # 697383935465
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, PR (61JC35)
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Blue/Black Half-Frame, Clear Lens (S2870HS)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A2, PR (22-7513B/9L)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (GPNB44100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black (GPNB48100)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (IVPF48100)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (IVPF44100)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, Ivory (TLF46100)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (IVPF42100)
- TRADEX Ambitex, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (NLG5201)
- Gloveplus Gloves & Hand Protection