Shop All Disposable Gloves
This Product is Discontinued
Gloveplus
Latex Disposable Gloves, Latex, Powder-Free, S, 100 PK, Ivory (Discontinued)
Mfr # GPPFT42100
Zoro # G205285438
This Product is Discontinued
Key Features
- Color Ivory
- Material Latex
- Latex-Free No
- Powdered/Powder-Free Powder-Free
- Disposable Glove Type Medical Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloveplus
- MFR # GPPFT42100
- Zoro # G205285438
- UPC # 697383400413
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Latex Disposable Gloves |
Color | Ivory |
Material | Latex |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Description
As a healthcare professional you know disposable gloves. If you work in a medical or dental office you wear them throughout the day. You will not settle for second-rate quality in such an important piece of equipment. This is your livelihood. You need to know that your gloves will exceed your expectations. Ammex GlovePlus ivory latex powder free exam gloves consistently set a high standard for comfort and protection. These gloves are a superb choice for professionals in a variety of fields. Comfort is exceptional: Latex is more elastic than nitrile or vinyl so it stretches as it hugs the natural contour of your hand. The fit is snug but not constricting with less resistance that can cause hand fatigue. They also go through an extended leaching process that not only makes them softer but also reduces the level of latex proteins. Ammex GlovePlus ivory latex powder free exam glove's dexterity and tactile sensitivity are exemplary which means you will have the level of touch you need to do your job to the fullest. This does not diminish the glove's excellent barrier protection against contaminants and blood-borne pathogens. With 4-mil thickness on the palms and 5-mil on the fingers Ammex GlovePlus ivory latex powder free exam gloves are resistant to many chemicals. They are powder-free yet thanks to a polymer coating they still go on and off easily. The gloves are ambidextrous FDA approved for non-surgical medical use and sold 100 gloves per box 10 boxes per case. They come in five sizes from XS-XL so everyone can find just the right fit. In addition to doctors nurses and dental personnel they are popular with laboratory technicians home healthcare givers pharmacies and veterinary practices. Ammex GlovePlus ivory latex powder free exam gloves are the wise choice for smart healthcare professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.