Shop All Disposable Gloves
Gloveplus
Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, Ivory
Mfr # TLF44100
Zoro # G706435783
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Latex
- Palm Thickness 4 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gloveplus
- MFR # TLF44100
- Zoro # G706435783
- UPC # 697383701725
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Latex Disposable Gloves |
Color | Ivory |
Material | Latex |
Palm Thickness | 4 mil |
Latex-Free | No |
Powdered/Powder-Free | Powder-Free |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Cabinet Shelf, 55 3/4 in W (GS359)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402146)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets (48-73-1416)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-2X)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, Ivory (TLF42100)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, L, Ivory (TLF46100)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, Ivory (TLF48100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Black (GPNB48100)
- GLOVEPLUS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, Orange (GWON48100)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (GPNB46100)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- Gloveplus Disposable Gloves