Shop All Glove Dispensers & Accessories
Glove Guard
Utility Guard® clip, Yellow
Mfr # 7400YW
Zoro # G2630683
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glove Guard
- MFR # 7400YW
- Zoro # G2630683
- UPC # 810640010235
- Country of Origin United States
- Category Glove Dispensers & Accessories
Description
The Utility Guard® glove clip has the same safety features and robust design as the Glove Guard® clip but uses a belt clip instead of a small clamp to attach to the user.
FEATURES
• 15 lb safety breakaway
• Fits up to a 2” belt
• Designed to slip on, stay secure, and come off easy
• Made from an engineered grade material that holds its memory
• Interlocking teeth
• Available in 12 different colors
FEATURES
• 15 lb safety breakaway
• Fits up to a 2” belt
• Designed to slip on, stay secure, and come off easy
• Made from an engineered grade material that holds its memory
• Interlocking teeth
• Available in 12 different colors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Face Mask: Universal Mask Size, Dual, Non-Adj., Nose Clip, Flat-Fold, Blue, 50 Pack (56JD44)
- 3M Versaflo Forehead Comfort Pad/Sweat Pad, M-Series, 10 Per Pack (7100043088)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, XL, PR (3601KXL)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- GLOVE GUARD 1950 Dual Large End clip, Lime Green (1950LG)
- GLOVE GUARD Handi Klip(R) Clip, High Vis Yellow, Blank (44100HVYW)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Pink, Blank (1939PK)
- GLOVE GUARD Utility Guard(R) Clip, Metal Detectable, Blank (7221MD)
- GLOVE GUARD 1950 Dual Large End clip, High Vis Pink (1950PK)
- GLOVE GUARD Glove Guard(R) Clip, Metal Detectable, Blank (1939MD)
- UTILITY CATCHER Clip, Black (OMS UHC-BK)
- Glove Guard Gloves & Hand Protection