Shop All S Hooks
Glove Guard
OktoLock XL Clip Yellow
Mfr # OK0406YW
Zoro # G006902459
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Working Load Limit 250 lbs
- Hook Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glove Guard
- MFR # OK0406YW
- Zoro # G006902459
- UPC # 810640010792
- Country of Origin United States
- Category S Hooks
Dimensions
Width | 6 in |
Details
Working Load Limit | 250 lbs |
Hook Material | Plastic |
Description
The OktoLock XL clip expands your capabilities to reduce trip hazards on the job site Featuring large loop openings and a 250 pound load rating the OktoLock clip XL easily fastens to standard angles 2x4s square or round handrails and scaffolding The dual latching feature at the end of each loop ensures that cords cables and hoses are securely fastened once elevated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Rod KIT.1001 (KIT1001)
- SCHLAGE COMMERCIAL Tailpiece B520685 (B520685)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- SUGATSUNE Pull Handle, 2-1/4 In. H, Polished, Unthr. Through Holes (FT-65)
- VILLAGE WROUGHT IRON Village Wrought Iron SH-4-A 4 in. S-Hook with .75 in. Openings - Black (SH-4-A)
- NEXEL Green Epoxy S-Hooks, 12PK (ASG)
- NATIONAL MFG SALES 2.12 in. Steel Closed S-Hook, Zinc Plated, 3PK (5706155)
- NEXEL Black Epoxy S-Hooks, 12PK (ASB)
- NATIONAL HARDWARE Hook Open S Zinc Plated 2In (N273-425)
- HAMPTON Small Zinc-Plated Silver Steel 2.5 in. L S-Hook 250 lb (02-3484-118)
- CAMPBELL CHAIN & FITTINGS #62 "S" Hook, Zinc Plated (6106224)
- Glove Guard S Hooks