Shop All Glove Dispensers & Accessories
Glove Guard Lp
Mesh Bag, 7" x 10", Small Clip, Orange
Mfr # UBMG7X10OR
Zoro # G6990422
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glove Guard Lp
- MFR # UBMG7X10OR
- Zoro # G6990422
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Details
Item | Mesh Bag, Orange, 7" x 10", Small Clip |
Description
Mesh Bag, Orange, 7 In. x 10 In., Small Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9623G-8/M)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-415)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-27001-02)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GKZ2)
- BOWMAN DISPENSERS Face Mask Dispenser - Bulk with Lid (FM401-0111)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK211-0111)
- GLOBAL INDUSTRIAL Wire Steel Triple Glove Box Holder, 11-15/16W x 3-13/16D x 14-3/16H (436802)
- SQUIDS BY ERGODYNE Swiveling Glove Clip (3420)
- ZORO SELECT Vertical Glove Dispenser, Metal, 2 Boxes (6GKZ0)
- COTTAGE Multi Use Dispenser, 19-1/2 In. W, Acrylic (CPPS061000)
- Glove Guard Lp Glove Dispensers & Accessories