Shop All Glove Dispensers & Accessories
Glove Guard Lp
Mesh Bag, 7" x 10", Small Clip, Black
Mfr # UBMG7X10BK
Zoro # G6990529
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glove Guard Lp
- MFR # UBMG7X10BK
- Zoro # G6990529
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Details
Item | Mesh Bag, Black, 7" x 10", Small Clip |
Description
Mesh Bag, Black, 7 In. x 10 In., Small Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Orange, Mesh Spandex (136-11)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - Large, 100PK (650-1003)
- KINCO Kinco Enhanced Visibility Insulated Pigskin Hi-Vis Gloves (1938 LRG)
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- ZORO SELECT Glove Dispenser, Steel, 4 Boxes (6GKY5)
- BOWMAN DISPENSERS Glove Box Dispenser, (4) Boxes, 3-45/64inD (GP-340)
- GLOVE GUARD Utility Catcher(R) Clip, Black, Blank (OMSUHCBK)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GKZ2)
- ZORO SELECT Glove Dispenser, Plastic, White, 1 Box (6GLA4)
- SQUIDS BY ERGODYNE Glove Clip (3400)
- Glove Guard Lp Gloves & Hand Protection