Shop All Glove Dispensers & Accessories
Glove Guard Lp
Mesh Bag, 7" x 10", Belt Clip, Orange
Mfr # UBMU7X10OR
Zoro # G6990477
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glove Guard Lp
- MFR # UBMU7X10OR
- Zoro # G6990477
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Details
Item | Mesh Bag, Orange, 7" x 10", Belt Clip |
Description
Mesh Bag, Orange, 7 In. x 10 In., Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (BAL1-20)
- ACCUFORM Notice Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MACC821VA)
- MSA SAFETY Calibration Gas, 20 ppm H2S, 34L (10153844)
- KASK Mirror Visor for the Zenith helmets (39528)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 16W x 3-3/4D x 10H (B2222415)
- ZORO SELECT Glove Dispenser, Steel, 1 Box (6GKX8)
- GLOVE GUARD 1940 Dual Small End clip, Lime Green (1940LG)
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- KANTEK Set of 4 Magnets for Kantek Acrylic Dispensers (AHM001)
- CONDOR Glove Holder Clip, Black (60NK48)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Single Bin (BK101-0111)
- Glove Guard Lp Gloves & Hand Protection