Shop All Glove Dispensers & Accessories
Glove Guard Lp
Mesh Bag, 7" x 10", Belt Clip, Black
Mfr # UBMU7X10BK
Zoro # G6990440
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glove Guard Lp
- MFR # UBMU7X10BK
- Zoro # G6990440
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Details
Item | Mesh Bag, Black, 7" x 10", Belt Clip |
Description
Mesh Bag, Black, 7 In. x 10 In., Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5143)
- CONDOR Knit Gloves, Acrylic, XS, PR (4NMK3)
- KLEIN TOOLS Safety Glasses Hard Case (60176)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- LIGHTHOUSE Glove Box Holder, Wire, Double (BHDH004040)
- BOWMAN DISPENSERS Glove Box Dispenser, (3) Boxes, 15-7/8inW (GS-123)
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- ERGODYNE Holder, f/PPE Gear, Dual Clips, Breakaway, 6-1/2"x1"x1", Orange (EGO19118)
- TILLMAN Heavy Duty Double Layer Protection (552)
- BOWMAN DISPENSERS Gown Dispenser - Bulk - 4" (GN401-0111)
- ZORO SELECT Glove Dispenser, Stainless Steel, 1 Box (6GKZ9)
- Glove Guard Lp Gloves & Hand Protection