Shop All Glove Dispensers & Accessories
Glove Guard Lp
Mesh Bag, 5" x 8", Small Clip, Black
Mfr # UBMG5X8BK
Zoro # G6990389
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glove Guard Lp
- MFR # UBMG5X8BK
- Zoro # G6990389
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Details
Item | Mesh Bag, Black, 5" x 8", Small Clip |
Description
Mesh Bag, Black, 5 In. x 8 In., Small Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, MIG Application, Yellow, PR (02276-S)
- GLOBAL INDUSTRIAL SDS Binder & Safety Station, 2ftft Binder (670612)
- PRIME-LINE WORKPRO Kneeling Foam Pad 17.5 in. x 11 in. x 1.5 in. (W133356)
- NEVS Allergic To 7/8" x 2-1/4" Flr Red w/Black (N-4433)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 22-21/64inW (GB-059)
- KANTEK Set of 4 Magnets for Kantek Acrylic Dispensers (AHM001)
- GLOBAL INDUSTRIAL Double Glove Box Holder, Wire Steel, 11-15/16W x 3-13/16D x 9-1/2H (B2187697)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Triple Bin (BK103-0111)
- KANTEK Acrylic Glove Dispenser, Double (AH120)
- HEATHROW SCIENTIFIC Holder, PETG/Polycarbonate, Gray (HS120107)
- ZORO SELECT Vertical Glove Dispenser, PETG, 19-7/8In.W (4DKT9)
- Glove Guard Lp Glove Dispensers & Accessories