Shop All Glove Dispensers & Accessories
Glove Guard Lp
Mesh Bag, 5" x 8", Belt Clip, Orange
Mfr # UBMU5X8OR
Zoro # G6990571
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glove Guard Lp
- MFR # UBMU5X8OR
- Zoro # G6990571
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Details
Item | Mesh Bag, Orange, 5" x 8", Belt Clip |
Description
Mesh Bag, Orange, 5 In. x 8 In., Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- TAPCO Sign Post, Green, Steel, 6 ft L (054-00001)
- EDWARDS SIGNALING Door Holder Assembly, 1-1/2 In. (1500-1)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-63/64D (STI-7730)
- KANTEK Acrylic Glove Dispenser, Single (AH110)
- LIGHTHOUSE Glove Box Holder, Wire, Quadruple (BVQH004065)
- MEDLINE Plexiglass Glove Box Holder (MDS191096)
- KANTEK Acrylic Glove Dispenser, Quad (AH140)
- GLOBAL INDUSTRIAL Stainless Steel Triple Glove Box Holder, 11W x 3-3/4D x 15H (B2222416)
- BOWMAN DISPENSERS Glove Box Dispenser, (2) Boxes, 3-45/64inD (GP-320)
- BOWMAN DISPENSERS Protective Wear Dispenser - Double Glove & Misc (PA003-0212)
- Glove Guard Lp Glove Dispensers & Accessories