Shop All Glove Dispensers & Accessories
Glove Guard Lp
Mesh Bag, 5" x 8", Belt Clip, Black
Mfr # UBMU5X8BK
Zoro # G6990398
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glove Guard Lp
- MFR # UBMU5X8BK
- Zoro # G6990398
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Details
Item | Mesh Bag, Black, 5" x 8", Belt Clip |
Description
Mesh Bag, Black, 5 In. x 8 In., Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Replacement Goggle Lens, Universal, Clear (510-WL)
- STEINER MIG Welding Gloves, Pigskin Palm, L, PR (P750-L)
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"X 3.5"X 21", Red 1000C (15901-79-21)
- ERB SAFETY Vest, Lime/Black Bottom, Mesh, Class 2, 2X (62253)
- GLOVE GUARD 1950 Dual Large End clip, Green (1950GN)
- ERGODYNE Holder, f/PPE Gear, Dual Clips, Breakaway, 6-1/2"x1"x1", Orange (EGO19118)
- GLOVE GUARD Glove Guard(R) Clip, Green, Blank (1939GN)
- BOWMAN DISPENSERS Glove Dispenser, Beige, 18-27/32" H (RE301-0012)
- LISLE Magnetic Glove Dispenser, 20130 (20130)
- AMERICAN HOSPITAL SUPPLY Glove Dispenser, Acrylic Wallmount Glove Box, Triple-Layer (AHS-GD3_EA)
- SQUIDS BY ERGODYNE Orange Swiveling Glove Clip Holder, Dual Clips (3420)
- Glove Guard Lp Gloves & Hand Protection