Shop All Glove Dispensers & Accessories
Glove Guard Lp
Mesh Bag, 3" x 5", Small Clip, Orange
Mfr # UBMG3X5OR
Zoro # G6990361
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glove Guard Lp
- MFR # UBMG3X5OR
- Zoro # G6990361
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Details
Item | Mesh Bag, Orange, 3" x 5", Small Clip |
Description
Mesh Bag, Orange, 3 In. x 5 In., Small Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS Bionic Head Gear (S8595)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-3X (SV59W-2ZGM-3X)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter (PL4074)
- SAS SAFETY GLOVE METAL DISPENSER (SA6500-50)
- GLOVE GUARD Utility Guard® clip, Yellow (7400YW)
- OMNIMED Double Glove Box Holder/Dispenser, Stainless Steel (305301)
- GLOVE GUARD Glove Guard(R) Clip, Red, Blank (1939RD)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY2)
- BOWMAN DISPENSERS Glove Box Dispenser, (2)Boxes, 10-19/32inW (GS-122)
- KANTEK Set of 4 Magnets for Kantek Acrylic Dispensers (AHM001)
- Glove Guard Lp Glove Dispensers & Accessories