Shop All Glove Dispensers & Accessories
Glove Guard Lp
Mesh Bag, 3" x 5", Belt Clip, Orange
Mfr # UBMU3X5OR
Zoro # G6990492
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glove Guard Lp
- MFR # UBMU3X5OR
- Zoro # G6990492
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Details
Item | Mesh Bag, Orange, 3" x 5", Belt Clip |
Description
Mesh Bag, Orange, 3 In. x 5 In., Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161556)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- HONEYWELL NORTH 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660-XL)
- BRADY Ribbon Cartridge, 290 ft. L, Black, PK2 (52042)
- ZORO SELECT Glove Dispenser, Plastic, Clear, 1 Box (6GLA3)
- BOWMAN DISPENSERS Glove Box Dispenser - Extra Long - Triple with Dividers (GL036-0111)
- SAS SAFETY GLOVE METAL DISPENSER (SA6500-50)
- GLOVE GUARD Handi Klip(R) Clip, High Vis Yellow, Blank (44100HVYW)
- R&B WIRE PRODUCTS Double Wall Mount Wire Glove Box Dispenser (552)
- GLOVE GUARD Glove Guard(R) Clip, Blaze Orange, Blank (1939OR)
- ZORO SELECT Vertical Glove Dispenser, PETG, 3 Boxes (6GKZ5)
- Glove Guard Lp Glove Dispensers & Accessories