Shop All Glove Dispensers & Accessories
Glove Guard Lp
Mesh Bag, 3" x 5", Belt Clip, Black
Mfr # UBMU3X5BK
Zoro # G6990431
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glove Guard Lp
- MFR # UBMU3X5BK
- Zoro # G6990431
- Country of Origin Taiwan, Province of China
- Category Glove Dispensers & Accessories
Details
Item | Mesh Bag, Black, 3" x 5", Belt Clip |
Description
Mesh Bag, Black, 3 In. x 5 In., Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Flow Nozzle with Bumper, 3/4 in Inlet, Plastic Body, Import (CNB75GHT)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- DEXTERITY Work Gloves, Nitrile, 2XL, Black/Gray, PK12 (S15NAPN-11)
- EAGLE MFG Corrosive Safety Cabinet, 4 Shelves, Blue (M24CRA)
- ZORO SELECT Multi Use Dispenser, PETG, Clear (4DKU1)
- OMNIMED Acrylic Top Open Glove Box Holder(s) (Triple (305328)
- TILLMAN Heavy Duty Double Layer Protection (552)
- ZORO SELECT Glove Dispenser, Stainless Steel, 2 Boxes (6GLA0)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Pink, Blank (1939PK)
- ZORO SELECT Glove Dispenser, Stainless Steel, 3 Boxes (6GKZ3)
- PIP Canvas Bag, Natural, 30" L, 13" W (148-6330)
- Glove Guard Lp Glove Dispensers & Accessories