Shop All LED Message Displays
Glory Haus
Glory Haus 136853 Centerpiece Box Set with 4 Reversible Signs - 18 x 5.5 x 3.5 in.
Mfr # 136853
Zoro # G904032050
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glory Haus
- MFR # 136853
- Zoro # G904032050
- UPC # 849046057360
- Country of Origin China
- Category LED Message Displays
Description
"This wooden centerpiece box has 2 reversible signs for 4 messages: Merry Christmas, Gather, Blessed, & Let's Celebrate."Dimensions: 18L x 3.5H x 5.5W (in).
Features- Centerpiece Box Set with 4 Reversible Signs
- Size: 18" x 5.5" x 3.5"
- ISBN: 136853
- ISBN-13: 8.49046E+11
- CPC Super: Home Decor
- CPC Primary: Decorative Accessory
- CPC Sub: General
- Author: Glory Haus
- Publisher: Glory Haus Inc.
- Weight: 7.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Beam Anchor, Temporary, 3-14 In L (8816-14/)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Damage Stopper Cover, 4-1/4D (STI-1219)
- POLYCO Die Cut Apron, 55 In. L, Blue, PK100 (46500)
- STRANCO Calibration Label, ENG, Green/White, PK250, TC3-21002-R250 (TC3-21002-R250)
- ALPINE INDUSTRIES 19" x 10" LED Rectangular Beer Sign with Two Display Modes, PK2 (ALP497-14-2pk)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- NMC Virtual Led Sign Projector (VSP4)
- TECNIQ Red 2" X 6" Pc Sidemarker With Rflctr (TQ S22-RR00-1)
- HY-KO LED Message Board, PK2 (LED-MB1)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138841)
- Glory Haus Signs