Shop All Coffee and Tea
Gloria Jeans
Hazelnut Coffee K-Cups, PK24 PK
Mfr # 60051-052
Zoro # G802683682
product price: $19.39
/pk 24, $0.81/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Hazelnut
- Net Weight 0.96 lbs
- For Use With B-40; B-60; B-70; B-100
- Beverage Format Coffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloria Jeans
- MFR # 60051-052
- Zoro # G802683682
- UPC # 834259005031
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Hazelnut |
Net Weight | 0.96 lbs |
For Use With | B-40; B-60; B-70; B-100 |
Beverage Format | Coffee |
Description
A great cinnamon flavor with a hint of hazelnut makes this coffee absolutely irresistible. 100% Arabica coffee as a base, you can be sure that the flavoring only enhances the natural, medium body taste of the beans. If you crave a great flavored coffee, try these K-Cups® for the Keurig® brewing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTTS Mott's 100% Apple Juice 8 oz. Per Plastic Bottle, PK24 (10032031)
- TEXAS PETE Texas Pete Hot Sauce 3 oz. Bottles, PK24 (1.00000)
- TOUCH OF COLOR School Bus Yellow Paper Tablecloth, 108"x54", 6PK (710234)
- BELLA ROSA Tomato Puree Extra Heavy 107 oz., PK6 (10078485302251)
- CARIBOU COFFEE K-Cup, Caribou Regular, 96PK (5000330135)
- CVP Custom Variety Pack Flavored Coffee VP - 40 ct (WM-CVP-Flavor-40)
- PERFECT SAMPLER Valued Bold & Dark Variety Pack, 40 Pack (WM-PS-Cheap-Bold-40)
- TEA ONE Tea Pods, Tropical Citrus Green, PK14 (20706)
- WOLFGANG PUCK COFFEE Rodeo Drive ® Soft Coffee Pods, PK108 PK (016433)
- NEW ENGLAND COFFEE Coffee Portion Packs, Breakfast Blend, 2.5 oz Pack, 24/Box (26260)
- NESTLE Nestle Nescafe Alegria Chocolate Beverage Mix 1.75lbs Bag, PK6 (00028000817947U)
- Gloria Jeans Beverages