Shop All Coffee and Tea
Gloria Jeans
Coffee, 1.98 lb Net Wt, Ground, PK96
Mfr # 60051012
Zoro # G705310364
original price:
$88.75
5% off
new price: $83.89
/pk 96, $0.87/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style K-Cup
- Beverage Flavor Butter Toffee
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- For Use With Keurig K-Cup System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gloria Jeans
- MFR # 60051012
- Zoro # G705310364
- UPC # 10834259005007
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Serving |
Details
Item | Coffee |
Beverage Package & Style | K-Cup |
Beverage Flavor | Butter Toffee |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
For Use With | Keurig K-Cup System |
Package Weight | 0.33 oz |
Net Weight | 1.98 lb |
Beverage Package Style | Pod |
Beverage Format | Ground |
Product Type | Coffee |
Sub-Brand | Gloria Jean's(R) |
Description
Coffee, Net Weight 1.98 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Package Weight 0.33 oz, Sub-Brand Gloria Jean's(R), Beverage Flavor Butter Toffee, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cerama Cartridge W/ Bonnet, Check-Valve (012395-25NS)
- KARAT 9 in Round Foil Food Containers, PK500 (AF-CR09)
- WHIRLPOOL Thermal Cutoff Kit (279769)
- TAYLOR FREEZER 358 Probe(New#X82397-Ser) For - Part# X82397-Ser (X82397-SER)
- GLORIA JEANS Coffee, 7.92 oz Net Wt, Ground, PK24 (60051-052)
- GEVALIA Coffee, 8.3 oz Net Wt, Ground, PK24 (5305)
- GREEN MOUNTAIN COFFEE Coffee, Pumpkin Spice, 0.33 oz., PK24 (6758)
- PERFECT SAMPLER Valued Bold & Dark Variety Pack, 40 Pack (WM-PS-Cheap-Bold-40)
- FOLGERS COFFEE, LTRST, LANTERN GLOW (FOL21510)
- PEETS COFFEE & TEA Coffee Packs, House Blend, Decaf, PK18 (504913)
- VICTOR ALLEN Hazelnut Coffee Single Serve Cup, PK42 (FG014586RV)
- Gloria Jeans Beverages