Glomex Marine Antennas

Glomex weBBoat Single SIM 4G/WIFI All-In-One Coastal Internet System, EVO Lite f/North America (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

weBBoat Single SIM 4G/WIFI All-In-One Coastal Internet System - EVO Lite for North America The weBBoat 4G Lite EVO is a COMPACT COASTAL INTERNET 4G/3G/Wi-Fi SINGLE SIM integrated system to surf the web at sea up to approximately 15 miles from the coast and in marginal signal areas on land. The system provides the perfect balance between small dimensions and great performance, ensuring stable and high-speed connections. The weBBoat 4G Lite EVO is equipped with two 4G/3G diversity antennas, one Wi-Fi antenna, an internal single SIM card slot, and a super-fast 3G/4G/Wi-Fi router that creates a safe hotspot on the boat and motorhome. Up to 24 different devices can be used simultaneously without any degradation to the signal or performance. The unit's built-in advanced switching software allows the user to save money on costly roaming and overage charges by automatically switching to Wi-Fi when available for example the marina or campsite Wi-Fi. The weBBoat 4G Lite EVO is a true Plug Play device that requires minimal setup and only one power lead for the antenna which operates from 10-30 Vdc. Most importantly, all functions of the unit are controlled by the free App which is available for both Android and iOS devices. weBBoat 4G Lite EVO has additional features such as automatic APN, SMS management/reading/sending to monitor internet consumption, and automatic switching mode with onboard satellite internet devices/V-SAT and an encrypted real-time peer-to-peer connection for remote set-up and service. that increase the performance and usefulness of your integrated system Coastal Internet. Installations: Sail Boat Power Boat Big Yacht Features: Antenna dimensions diam.x H: 140 x 200 mm Antenna weight: 0,9 kg SINGLE MICRO SIM card SIM not included Automatic APN, SMS management function, V-SAT/SAT internet auto-switch mode, switching cellular data to external Wi-Fi encrypted real-time peer-to-peer connection for remote set-up and service Automatic switch from Wi-Fi networks to 4G 4G backup WAN function Wi-Fi connection speeds up to 72 Mbps in DL LAN connection speeds up to 100 Mbps in DL DC Power Supply: 10/30 Vdc Average Consumption: 500mA @12 Vdc Data: Mode LTE: DL 100 Mbps DC-HSPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.