Globe-Weis

Globe-Weis C1535GHD Wide 5 1/4 inch Expansion Accordion Pocket Straight Redrope Letter Red 10/Bx


product price: $70.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ideal for frequently accessed files as well as long-term storage. Durable red rope file pockets deliver rip-proof 100% Tyvek lined gussets plus super-tough Tyvek strip reinforcement along all critical stress points on front and back covers. Heavyweight extra-thick 24 pt. covers resist wear and tear. Straight cut tabs.
  • Global Product Type: Expandable File Folders-File Pocket.
  • Expandable File Folder Type: File Pocket.
  • Size: Letter.
  • Material: 24 Pt. red rope.
  • Color: red rope.
  • Overall Expansion: 5-1/4".
  • Number of File Pockets: 1.
  • Tab Cut: Straight.
  • Expandable File Folders Special Features: Extra-Wide.
  • Post-Consumer Recycled Content Percent: 10 %.
  • Total Recycled Content Percent: 10 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.