Shop All File Folders
Globe-Weis
Folder Pocket 8-1/2 x 11", Assorted, PK10
Mfr # FP153L10 ASST
Zoro # G5023579
original price:
$11.59
6% off
new price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.79"
- Expanded Width 3/4"
- Color Blue, Green, Red
- Tab Type Tabless
- Material 11-pt Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe-Weis
- MFR # FP153L10 ASST
- Zoro # G5023579
- UPC # 078973310150
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11.79" |
Expanded Width | 3/4" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
File Size | Letter |
Details
Item | Jackets |
Color | Blue, Green, Red |
Tab Type | Tabless |
Material | 11-pt Stock |
Tab Cut | 1/3 |
Type | Blank (Tab) |
Tab Position | Left |
Sheet Capacity | 150 |
Assembly Required | No |
Sheet Standard | Letter |
Overall Expansion | 0.75" |
Assortment | (3) Dark Blue; (3) Light Blue; (2) Green; (2) Red |
Number of File Pockets | 1 |
Pocket/Wallet Type | Files/Papers |
Description
Pocket,Folder,Letter,Ast,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, w/Sharpener, Red (B696R-RED)
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Paint (44266)
- OIC Clip, Binder, Small, PK12 (99020)
- ZORO SELECT Corrugated Sheets, 24" x 36", Kraft, 5 /Bundle (55VJ99)
- GLOBE-WEIS Accordion Files with Flap 21 Pockets 1/3 Tab Letha Tone Legal Brown (R119ALHD)
- GLOBE-WEIS Folder Pocket 8-1/2 x 11", Manila, PK10 (FP153L10)
- AVERY DENNISON Numerical Index Tab-31, 8-1/2 x 11", White, PK25 (01031)
- UNIVERSAL ONE Top Tab File Folder, 1/3, First, PK100 (UNV12121)
- TOPS Folder, Record, Employee, 20Pk (TOP3287)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Green, 50PK (84218)
- PENDAFLEX Hanging File Folders, Red, PK25 (PFX81608)
- Globe-Weis File Folders