Shop All Business Envelopes
Globe-Weis
Envelope, Poly Zip Env, Assorted, PK5
Mfr # 85292
Zoro # G5023621
product price: $12.29
/pk 5, $2.46/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Size #90
- Opening Open Side
- Envelope Closure Zipper
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe-Weis
- MFR # 85292
- Zoro # G5023621
- UPC # 078973852926
- Country of Origin China
- Category Business Envelopes
Dimensions
Size | #90 |
Height | 10" |
Trade Size | #90 |
Exterior Dimensions | 10 x 13 |
Details
Item | Envelope,Poly Zip Env,Assorted,PK5 |
Material | Polypropylene |
Opening | Open Side |
Envelope Closure | Zipper |
Color | Assorted |
Closure | Zipper |
Color Assortment | Blue; Green; Purple; Red; Yellow |
Expansion | 1" |
Weight | 0.1 lbs |
Seam Type | Weld |
Exterior Material(s) | Polypropylene |
Description
Envelope,Poly Zip Env,Assorted,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- DETECTAPRO Metal Detectable Dry Erase Marker, Red Color Family, 10 PK (DEPENRD)
- ZORO SELECT Bubble Mailer, Paper, 13-1/4" LPK100 (56LR92)
- PILOT Pen, Precise, V5 Ret, Red, PK12 (26064)
- GLOBE-WEIS Envelope, Zipper, Sideopen, Clear, PK5 (84190)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43362)
- ASP Daily Time And Job Tickets, Dsa-126-Psn, Carbonless, 500 Per Box Pk (135-500)
- QUALITY PARK Expandable Envelope, White, Poly, PK100 (QUA46390)
- UNIVERSAL Double Window Business Envelope, #10, Square Flap, Gummed, 4.13 x 9.5, 500PK (UNV36103)
- SOUTHWORTH Envelope, Natural, PK250 (J404N-10)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Orange, 1000/Case (PL442)
- Globe-Weis Mail Supplies