Shop All Pendants
Globe
Vintage Matte Black Plug-In Pendant Light - 120V 60W
Mfr # 84891005144
Zoro # G811230402
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe vintage matte black plug-in pendant light. This unique design features an exposed bulb behind a cone-shaped glass shade. Paired with a sleek matte black finish this vintage-style pendant light is sure to add a bold focal point to any room.**This pendant light plugs into an outlet so that you can begin using it right away. It requires 1 S60 60W bulb sold separately and a 120V electrical connection for use. For your convenience all hardware is included for quick and easy installation. This light can be installed on sloped and vaulted ceilings and its long 15 ft. cord allows you to adjust the height to perfectly fit your space. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 6 1/2''*Width: 6 1/2''*Maximum Height: 185 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 30K (S9591)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- SATCO 45W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49739)
- STREAMLIGHT Stinger LED Hl - Light Only - Blue (75477)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- BESA LIGHTING Pogo Cord Pendant, White/Inner Silver and Opal Matte, Satin Nickel Finish, 1x5W LED (1XT-4293SF-LED-SN)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- BRILLIANTBULB Gloss White Machine Blown Glass Globe Shade 85570 - Pack of 6 (BR335905)
- Z-LITE Pendant Lights 1 Light Pendant, Matte Black & Satin Gold (100701MB-MSG)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- HOLLAND BAR STOOL CO Boston Bruins Pendant Light, Black Fixture (BL1BKBosBru)
- Globe Pendants