Shop All Flushmount Lights
Globe
Vintage Chrome Flush Mount Light - 120V
Mfr # 84891005149
Zoro # G411230253
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 84891005149
- Zoro # G411230253
- Country of Origin China
- Category Flushmount Lights
Description
Enhance the ambience of any room with this Globe vintage chrome flush mount light. This vintage-style design is sure to catch the attention of your guests. It features an exposed light bulb behind a cone-shaped clear glass shade and a sleek chrome finish that adds a classic vintage look to any room.**This light is constructed of durable metal for long-lasting use and it requires 1 S60 60W bulb sold separately and a 120V electrical connection for operation. For your convenience all hardware is included for quick and easy installation. This stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 6 1/2''*Width: 6 1/2''*Height: 9 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Folding Magnifier (900-124)
- COOPER LIGHTING 4PK Trim Repl Spring (RS7H)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40T12/CWSupreme/ALTO)
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- CSH Brown Single Light Curio Light (LE.F101-02)
- LUXRITE 4 Inch Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 10W 600LM 30s Timeout 4-Pack (LR23832-4PK)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- PROGRESS LIGHTING Box LED Black One-Light 10" LED Flush Mount (P350114-031-30)
- DESIGNERS FOUNTAIN 11in 2-Light White Ceiling Light Flush Mount (1257S-WH-AL)
- AMAX LIGHTING Amax Lighting LED-S003 LED Ceiling Fixtures, 35W, 4000 CCT, 2900 Lumens, 82 CRI, White (LED-S003)
- JESCO 14-inch Round Mushroom LED Acrylic Surface Mount 3000K (RE-GEO-FM-94014-3080-WH)
- Globe Flushmount Lights