Shop All Sconces
Globe
Vintage Antique Brass / Matte Black Plug-In or Hardwire Wall Sconce - 120V 60W
Mfr # 84891005076
Zoro # G111230386
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Enhance the ambience of any room with this Globe vintage antique brass / matte black plug-in or hardwire wall sconce. Constructed of durable metal this design features a bowl-shaped shade with an elegant antique brass finish. Paired with matte black accents this light adds a vintage look to any room.**For quick and easy installation all mounting hardware is included. Better yet this convenient and versatile light can either be plugged in or hardwired with a 120V electrical connection for use. It requires 1 A19 60W max bulb sold separately for use. Boasting a unique style with versatile functionality this stunning light is sure to make a statement in any upscale restaurant hotel or office.**Overall Dimensions:*Length: 14 3/4''*Width: 7 1/8''*Height: 8 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34012-6PK)
- JUNO LIGHTING LED Downlight, 6in, 900lm, 4100K, 120-277V (IC22LED G4 09LM 40K 90CRI MVOLT EZ10)
- NIGHTSTICK Red No Led 235 lm (NSP-2422R)
- ILC Replacement for Philips Tl-d 18w/54-765 replacement light bulb lamp (TL-D 18W/54-765 PHILIPS)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1GD)
- MAXIM Aurora 1-Light 5.5" Wide Oil Rubbed Bronze Wall Sconce (20098FTOI)
- ACCESS LIGHTING Mid Town, 2 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64062LEDDLP-ABB/WH)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- ARTCRAFT Bridegtown Ac11602Vb Wall Mount (AC11602VB)
- KUZCO LIGHTING Arbour - Wall Sconce Machined Metal Electro-Plated And Powder Coat Finish (WS23018-BN)
- Globe Sconces