Shop All Peelers, Cutters and Slicers
Globe
Switch, 3 Position
Mfr # 952-8
Zoro # G7300833
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2500, 3500, 4500, 4750, 4875V, 500LR, 775LR, 825LR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Globe
- MFR # 952-8
- Zoro # G7300833
- Country of Origin China
- Category Peelers, Cutters and Slicers
Details
Item | Switch, 3 Position |
For Use With Mfr. Model Number | 2500, 3500, 4500, 4750, 4875V, 500LR, 775LR, 825LR |
Description
Switch, 3 Position, For Use With Mfr. Model Number 2500, 3500, 4500, 4750, 4875V, 500LR, 775LR, 825LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGLES Bugles Snack Original 3 oz., PK6 (16000-14834)
- JOHNSON CONTROLS Valve, Gas Solenoid -1/2" 120V (H91EA-5)
- TABLECRAFT Magnetic Knife Holder, Plastic, 24" (2924P)
- IVATION 24-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC241B)
- GLOBE Foot for Food Slicer (817-S)
- GLOBE Table Adjusting Gear Assembly (453-AS)
- GLOBE Drive Belt Gc12D (D55)
- GLOBE Rubber Foot, PK4 (40)
- GLOBE Power Cord (3 Prong) (132-3)
- GLOBE Bearing Assembly (070049)
- PROGRESSIVE Prepworks Gray/White Plastic Food Chopper (GPC-3682)
- Globe Peelers, Cutters and Slicers