Shop All Centrifuge Tubes
Globe Scientific
Tube, 16 mm Dia, 67.25 mm H, PK500
Mfr # 111580BRS
Zoro # G4308754
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -80 Degrees to 121 Degrees C
- Autoclavable Yes
- Labware Basic Material Plastic
- Special Features Reduce Pipet Shaft Contamination Since There is No Need to Insert the Pipettor Barrel into the Tube to Retrieve Samples
- Graduation Range 0.2 to 5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Globe Scientific
- MFR # 111580BRS
- Zoro # G4308754
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Labware Length - Metric | 67.25 mm |
Labware Length - English | 2.64 in |
Labware Outside Dia. - Metric | 16 mm |
Body Diameter - Metric | 16 mm |
Overall Height - Metric | 67.25 mm |
Description
Centrifuge Tube, Nominal Capacity - Metric 5 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.17 oz, Overall Height - Metric 67.25 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 25,000 x g, Tube Type Centrifuge Tube, Body Color Clear, Graduated Yes, Graduation Increments - Metric 0.2 mL, 0.5 mL, Includes Closure Yes, Closure Material Polypropylene, For Use With Centrifugation, Liquid Handling, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Buffer Package, pH, 4.0, 7.0 and 10.0, 1 Pt (3824)
- SP SCIENCEWARE SPINBAR, STIR BAR, PTFE, EGG-SHAPED, 3X3/4 (F37130-0003)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 1.0N, 30 mL (SA1625-A)
- MEMMERT Prgrm Unvrsl Oven, Ambient, 18 In H (UF 110 PLUS)
- GLOBE SCIENTIFIC Macrocentrifuge Tube, 5.0mL, Pp, PK200 (111578)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6284)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- Globe Scientific Labware